Cross, Nylon, Push-Fit1/4", 1/4", 1/4", 1/4"
Mfr # 85340-04-02
Zoro # G916146837
product price: $10.99
/eaKey Features
Overall Length
1 27/32 in
Application
Automation
System of Measurement
Imperial
Fitting Material
Fiberglass-Reinforced Nylon
Standards
REACH, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85340-04-02
Zoro #
G916146837
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
1 27/32 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 4 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Details
Item
Push-Fit Wye Fitting
Application
Automation
System of Measurement
Imperial
Fitting Material
Fiberglass-Reinforced Nylon
Standards
REACH, RoHS
Fitting Shape
Cross
Fitting Side 1 Connection Type
Tube
Fitting Side 3 Connection Type
Tube
For Media Type
Compressed Air
Fitting Features
Swivel
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
-4 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 4 Connection Type
Tube
Fitting Side 2 Connection Type
Push-to-Connect
Series
85340
Operating Temperature - Maximum
176 Degrees F
Finish
Nickel-Plated
Thread Sealant Type
Reusable NBR Thread Seal
Description
Push-Fit Wye Fitting, Application Automation, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Material Fiberglass-Reinforced Nylon, Overall Length 1 27/32 in, Standards REACH, RoHS
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.