Zoro Homepage

Cross, Nylon, Push-Fit1/4", 1/4", 1/4", 1/4"

  • Mfr # 85340-04-04

  • Zoro # G016146850


product price: $11.29
/ea

Key Features

Application
Automation
Overall Length
1 7/8 in
System of Measurement
Imperial
Standards
REACH, RoHS
Fitting Material
Fiberglass-Reinforced Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85340-04-04
Zoro #
G016146850
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 7/8 in
Fitting Side 4 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Application
Automation
System of Measurement
Imperial
Standards
REACH, RoHS
Fitting Material
Fiberglass-Reinforced Nylon
Item
Push-Fit Wye Fitting
Fitting Shape
Cross
Thread Sealant Type
Reusable NBR Thread Seal
Fitting Side 3 Connection Type
Tube
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Features
Swivel
Fitting Side 4 Connection Type
Tube
Finish
Nickel-Plated
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Tube
Operating Temperature - Maximum
176 Degrees F
Series
85340
Operating Temperature - Minimum
-4 Degrees F

Description

Push-Fit Wye Fitting, Application Automation, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Material Fiberglass-Reinforced Nylon, Overall Length 1 7/8 in, Standards REACH, RoHS

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.