Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit12mm, FBSPP1/2in

  • Mfr # 50105N-12-1/2

  • Zoro # G216146827


product price: $17.99
/ea

Key Features

Color
Silver
System of Measurement
Metric
Overall Length
44 1/2 mm
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50105N-12-1/2
Zoro #
G216146827
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
44 1/2 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Center-to-End 1 Length
31 1/2 mm
Fitting Side 2 Pipe Size
1/2 in
Center-to-End 2 Length
33 1/2 mm
Fitting Thread Size
1/2

Details

Item
Push To Connect Fitting
Color
Silver
System of Measurement
Metric
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Fitting Material
Brass
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Fitting Side 1 Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Features
Swivel
Release Type
Collet
Operating Temperature - Maximum
176 Degrees F
Thread Sealant Type
NBR
Finish
Nickel-Plated
Operating Temperature - Minimum
-4 Degrees F
Vacuum Rating
290 psi
Series
50000N
Fitting Side 2 Connection Type
FBSPP
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Compatible Tube Hardness
98 Shore A
Fitting Shape
90 Degrees Elbow
For Media Type
Air, Gases
Operating Pressure - Maximum
20 bar
Release Ring Material
Composite
Connector Type
Adapter

Description

Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Brass, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 44 1/2 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE, Release Ring Material Composite

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.