Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Nylon, Push-Fit1/2", Push-Fit1/2"

  • Mfr # 85180-08

  • Zoro # G416146887


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Color
Black/Blue
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
System of Measurement
Imperial
Overall Length
52 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85180-08
Zoro #
G416146887
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
52 1/2 mm
Center-to-End 2 Length
1 3/16 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Center-to-End 1 Length
1 3/16 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Color
Black/Blue
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
System of Measurement
Imperial
Fitting Material
Nylon
Item
Swift Fit Push To Connect Fitting
Compatible Tube Hardness
98 Shore A
Operating Temperature - Minimum
-4 Degrees F
For Media Type
Air
Operating Pressure - Maximum
290.08 psi
Series
85000
Thread Sealant Type
NBR
Fitting Side 1 Connection Type
Push-to-Connect
Vacuum Rating
290 psi
Operating Temperature - Maximum
176 Degrees F
Release Type
Collet
Release Ring Material
Composite
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Shape
45 Degrees Elbow
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE

Description

Swift Fit Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size Not Applicable, Color Black/Blue, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 52 1/2 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.