Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Nylon, Push-Fit12mm, Push-Fit12mm

  • Mfr # 55180-12

  • Zoro # G516146930


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Color
Black
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Fitting Material
Nylon
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55180-12
Zoro #
G516146930
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Center-to-End 2 Length
30 mm
Fitting Side 2 Tube Outer Diameter
12 mm
Center-to-End 1 Length
30 mm
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Color
Black
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Item
Push To Connect Fitting
Fitting Material
Nylon
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
System of Measurement
Metric
Thread Sealant Type
NBR
Compatible Tube Hardness
98 Shore A
Release Ring Material
Composite
Vacuum Rating
290 psi
Connector Type
Coupling
Series
55000
Fitting Shape
45 Degrees Elbow
Operating Pressure - Maximum
20 bar
Release Type
Collet
Operating Temperature - Maximum
176 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE

Description

Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 50 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.