Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Nylon, Push-Fit3/8", Push-Fit5/16"

  • Mfr # 85130-06-05

  • Zoro # G816153621


product price: $4.79
/ea

Key Features

Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Color
Black/Blue
Overall Length
34 mm
Fitting Material
Nylon
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85130-06-05
Zoro #
G816153621
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
34 mm
Fitting Side 2 Tube Outer Diameter
5/16 in
Center-to-End 2 Length
1 1/32 in
Center-to-End 1 Length
1 1/32 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Item
Push To Connect Fitting
Color
Black/Blue
Fitting Material
Nylon
System of Measurement
Imperial
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Operating Pressure - Maximum
290.08 psi
Vacuum Rating
290 psi
Compatible Tube Hardness
98 Shore A
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
176 Degrees F
Series
85000
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Minimum
-4 Degrees F
Release Type
Collet
For Media Type
Air
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Shape
90 Degrees Elbow
Thread Sealant Type
NBR
Release Ring Material
Composite

Description

Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size Not Applicable, Color Black/Blue, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 34 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.