Zoro Homepage

Elbow, Nylon, Push-Fit4mm, Push-Fit4mm

  • Mfr # 55180-4

  • Zoro # G016146843


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Color
Black
Overall Length
24 mm
Fitting Material
Nylon
System of Measurement
Metric
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55180-4
Zoro #
G016146843
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
24 mm
Center-to-End 1 Length
16 1/2 mm
Fitting Side 2 Tube Outer Diameter
4 mm
Center-to-End 2 Length
16 1/2 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Description

Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 24 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.