Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Nylon, Push-Fit5/16", Push-Fit5/16"

  • Mfr # 85180-05

  • Zoro # G816146852


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Overall Length
38 1/2 mm
System of Measurement
Imperial
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Color
Black/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85180-05
Zoro #
G816146852
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
38 1/2 mm
Fitting Side 1 Tube Outer Diameter
5/16 in
Center-to-End 2 Length
7/8 in
Fitting Side 2 Tube Outer Diameter
5/16 in
Center-to-End 1 Length
7/8 in

Details

Item
Swift Fit Push To Connect Fitting
System of Measurement
Imperial
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Color
Black/Blue
Fitting Material
Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Ring Material
Composite
Fitting Side 1 Connection Type
Push-to-Connect
Vacuum Rating
290 psi
Release Type
Collet
Operating Temperature - Minimum
-4 Degrees F
For Media Type
Air
Series
85000
Operating Temperature - Maximum
176 Degrees F
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Operating Pressure - Maximum
290.08 psi
Compatible Tube Hardness
98 Shore A
Fitting Shape
45 Degrees Elbow
Fitting Side 2 Connection Type
Push-to-Connect
Thread Sealant Type
NBR

Description

Swift Fit Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size Not Applicable, Color Black/Blue, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 38 1/2 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.