Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Nylon, Push-Fit6mm, Push-Fit6mm

  • Mfr # 55180-6

  • Zoro # G116146873


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Color
Black
System of Measurement
Metric
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Fitting Material
Nylon
Overall Length
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55180-6
Zoro #
G116146873
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
31 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Center-to-End 2 Length
20 1/2 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Center-to-End 1 Length
20 1/2 mm

Details

Color
Black
System of Measurement
Metric
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Fitting Material
Nylon
Item
Push To Connect Fitting
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Release Ring Material
Composite
Operating Temperature - Maximum
176 Degrees F
Thread Sealant Type
NBR
For Media Type
Air
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
20 bar
Vacuum Rating
290 psi
Compatible Tube Hardness
98 Shore A
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Fitting Shape
45 Degrees Elbow
Release Type
Collet
Series
55000
Connector Type
Coupling
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included

Description

Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 31 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.