Elbow, Nylon, Push-Fit8mm, Push-Fit8mm
Mfr # 55180-8
Zoro # G016146898
product price: $3.69
/eaSold in multiples of 3 for $11.07
Key Features
Color
Black
Overall Length
35 mm
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Fitting Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55180-8
Zoro #
G016146898
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
35 mm
Center-to-End 1 Length
22 mm
Center-to-End 2 Length
22 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
8 mm
Description
Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 35 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.