Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Push-Fit1/2", UniversalThread1/2"

  • Mfr # 85170-08-08

  • Zoro # G716146884


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

System of Measurement
Imperial
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Fitting Material
Nylon
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Overall Length
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85170-08-08
Zoro #
G716146884
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
53 mm
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Center-to-End 1 Length
1 3/16 in
Fitting Thread Size
1/2
Center-to-End 2 Length
1 in

Details

System of Measurement
Imperial
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Item
Swift Fit Push To Connect Fitting
Fitting Material
Nylon
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Color
Black/Blue
Fitting Side 2 Connection Type
Universal Thread
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
45 Degrees Elbow
Operating Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
290.08 psi
Vacuum Rating
290 psi
Series
85000
Release Type
Collet
Finish
Nickel-Plated
Thread Sealant Type
NBR
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Compatible Tube Hardness
98 Shore A
Operating Temperature - Maximum
176 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Features
Swivel
Release Ring Material
Composite
For Media Type
Air
Connector Type
Adapter

Description

Swift Fit Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size 1/2, Color Black/Blue, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 53 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.