Elbow, Push-Fit1/2", UniversalThread1/4"
Mfr # 85170-08-04
Zoro # G216146841
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Fitting Material
Nylon
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Color
Black/Blue
Overall Length
53 mm
System of Measurement
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85170-08-04
Zoro #
G216146841
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
53 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Center-to-End 2 Length
29/32 in
Center-to-End 1 Length
1 3/16 in
Fitting Thread Size
1/4"
Description
Swift Fit Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size 1/4 In., Color Black/Blue, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 53 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.