Zoro Homepage

Elbow, Push-Fit1/2", UniversalThread3/8"

  • Mfr # 85170-08-06

  • Zoro # G916146851


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Fitting Material
Nylon
Color
Black/Blue
Overall Length
53 mm
System of Measurement
Imperial
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85170-08-06
Zoro #
G916146851
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
53 mm
Fitting Side 2 Pipe Size
3/8 in
Fitting Thread Size
3/8
Center-to-End 2 Length
29/32 in
Center-to-End 1 Length
1 3/16 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Description

Swift Fit Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size 3/8, Color Black/Blue, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 53 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.