Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Push-Fit1/4", UniversalThread1/8"

  • Mfr # 85170-04-02

  • Zoro # G616146830


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Overall Length
36 mm
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Fitting Material
Nylon
Color
Black/Blue
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85170-04-02
Zoro #
G616146830
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
36 mm
Fitting Thread Size
1/8
Fitting Side 2 Pipe Size
1/8 in
Center-to-End 2 Length
11/16 in
Center-to-End 1 Length
13/16 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push To Connect Fitting
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Fitting Material
Nylon
Color
Black/Blue
System of Measurement
Imperial
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Shape
45 Degrees Elbow
Operating Pressure - Maximum
290.08 psi
Thread Sealant Type
NBR
Vacuum Rating
290 psi
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Finish
Nickel-Plated
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Series
85000
Operating Temperature - Maximum
176 Degrees F
Compatible Tube Hardness
98 Shore A
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Minimum
-4 Degrees F
Release Type
Collet
For Media Type
Air
Fitting Features
Swivel
Release Ring Material
Composite
Connector Type
Adapter

Description

Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size 1/8, Color Black/Blue, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 36 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE, Release Ring Material Composite

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.