Zoro Homepage

Elbow, Push-Fit1/8", UniversalThread1/4"

  • Mfr # 87110-02-04

  • Zoro # G516146916


product price: $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
System of Measurement
Imperial
Fitting Material
Brass
Overall Length
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87110-02-04
Zoro #
G516146916
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
27 mm
Fitting Thread Size
1/4"
Fitting Side 2 Pipe Size
1/4 in
Center-to-End 2 Length
1 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Center-to-End 1 Length
21/32 in

Description

Swift Fit Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Brass, Fitting Thread Size 1/4 In., Color Blue/Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 27 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.