Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Push-Fit3/8", UniversalThread1/4"

  • Mfr # 85170-06-04

  • Zoro # G516146886


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Overall Length
46 mm
Color
Black/Blue
Fitting Material
Nylon
System of Measurement
Imperial
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85170-06-04
Zoro #
G516146886
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
46 mm
Fitting Side 2 Pipe Size
1/4 in
Center-to-End 1 Length
1 1/32 in
Center-to-End 2 Length
27/32 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Thread Size
1/4"

Details

Color
Black/Blue
Fitting Material
Nylon
System of Measurement
Imperial
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Item
Push To Connect Fitting
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Operating Temperature - Maximum
176 Degrees F
For Media Type
Air
Series
85000
Fitting Features
Swivel
Release Type
Collet
Operating Pressure - Maximum
290.08 psi
Finish
Nickel-Plated
Fitting Side 1 Connection Type
Push-to-Connect
Thread Sealant Type
NBR
Fitting Side 2 Connection Type
Universal Thread
Compatible Tube Hardness
98 Shore A
Vacuum Rating
290 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Minimum
-4 Degrees F
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Fitting Shape
45 Degrees Elbow
Release Ring Material
Composite
Connector Type
Adapter

Description

Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size 1/4 In., Color Black/Blue, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 46 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE, Release Ring Material Composite

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.