Elbow, Push-Fit5/16", UniversalThread1/4"
Mfr # 85170-05-04
Zoro # G316146864
product price: $3.89
/eaSold in multiples of 3 for $11.67
Key Features
System of Measurement
Imperial
Overall Length
38 mm
Color
Black/Blue
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Fitting Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85170-05-04
Zoro #
G316146864
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
38 mm
Fitting Side 1 Tube Outer Diameter
5/16 in
Center-to-End 1 Length
7/8 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Thread Size
1/4"
Center-to-End 2 Length
25/32 in
Description
Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size 1/4 In., Color Black/Blue, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 38 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE, Release Ring Material Composite
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.