Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Push-Fit5/16", UniversalThread3/8"

  • Mfr # 85170-05-06

  • Zoro # G016146874


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
System of Measurement
Imperial
Fitting Material
Nylon
Color
Black/Blue
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85170-05-06
Zoro #
G016146874
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
38 mm
Center-to-End 1 Length
7/8 in
Center-to-End 2 Length
13/16 in
Fitting Thread Size
3/8
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
5/16 in

Details

Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
System of Measurement
Imperial
Fitting Material
Nylon
Color
Black/Blue
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Item
Push To Connect Fitting
Compatible Tube Hardness
98 Shore A
Release Ring Material
Composite
Operating Pressure - Maximum
290.08 psi
Series
85000
Vacuum Rating
290 psi
Thread Sealant Type
NBR
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Finish
Nickel-Plated
Release Type
Collet
Fitting Features
Swivel
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 2 Connection Type
Universal Thread
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Fitting Shape
45 Degrees Elbow
For Media Type
Air
Operating Temperature - Maximum
176 Degrees F
Connector Type
Adapter

Description

Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size 3/8, Color Black/Blue, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 38 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE, Release Ring Material Composite

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.