Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Push-Fit 6 mm, MBSPP 5 mm

  • Mfr # 60115X-6-M5

  • Zoro # G316146826


product price: $32.69
/ea

Key Features

Fitting Material
Stainless Steel
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
System of Measurement
Metric
Overall Length
24 mm
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60115X-6-M5
Zoro #
G316146826
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
24 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Center-to-End 2 Length
17 1/2 mm
Fitting Side 2 Pipe Size
5 mm
Fitting Thread Size
M5
Center-to-End 1 Length
18 mm

Details

Fitting Material
Stainless Steel
Item
Push To Connect Fitting
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
System of Measurement
Metric
Color
Silver
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Fitting Side 1 Connection Type
Push-to-Connect
Release Type
Collet
Operating Temperature - Maximum
392 Degrees F
Series
60000
Operating Temperature - Minimum
5 Degrees F
Vacuum Rating
290 psi
Fitting Shape
90 Degrees Elbow
Fitting Features
Swivel
Operating Pressure - Maximum
20 bar
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Fitting Side 2 Connection Type
MBSPP
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
For Media Type
Air, Gases
Material Grade
316L
Compatible Tube Hardness
98 Shore A
Thread Sealant Type
FKM
Connector Type
Adapter

Description

Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Stainless Steel, Fitting Thread Size M5, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 24 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.