Zoro Homepage

KitWithNickelBrassFittings, Tube, Brass

  • Mfr # 50861N-90

  • Zoro # G216153689


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
90
Material
Brass
Standards
Iso 14743:2020, Reach, Rohs
Fitting Connection Type
Tube
Operating Temperature - Maximum
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50861N-90
Zoro #
G216153689
UPC #
-
Country of Origin
Italy

Dimensions

Compatible Tube Sizes Included
6 mm, 8 mm, 10 mm

Details

Number of Pieces
90
Material
Brass
Standards
Iso 14743:2020, Reach, Rohs
Item
Kit With Nickel Brass Fittings
Fitting Connection Type
Tube
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Shapes Included
Coupling, Elbow, Straight, Tee
Material Grade
CA360

Description

Kit With Nickel Brass Fittings, Compatible Tube Sizes Included 6 mm, 8 mm, 10 mm, Material Brass, Number of Pieces 90, Standards Iso 14743:2020, Reach, Rohs

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.