Zoro Homepage

KitWithNickelBrassFittings, Tube, Brass

  • Mfr # 87861-90

  • Zoro # G216153696


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Tube
Material
Brass
Number of Pieces
90
Standards
Iso 14743:2020, Reach, Rohs
Operating Temperature - Minimum
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87861-90
Zoro #
G216153696
UPC #
-
Country of Origin
Italy

Dimensions

Compatible Tube Sizes Included
1/4 in, 3/8 in, 1/2 in

Details

Fitting Connection Type
Tube
Item
Kit With Nickel Brass Fittings
Material
Brass
Number of Pieces
90
Standards
Iso 14743:2020, Reach, Rohs
Operating Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
290 psi
Material Grade
CA360
Operating Temperature - Maximum
160 Degrees F
Fitting Shapes Included
Coupling, Elbow, Straight, Tee

Description

Kit With Nickel Brass Fittings, Compatible Tube Sizes Included 1/4 in, 3/8 in, 1/2 in, Material Brass, Number of Pieces 90, Standards Iso 14743:2020, Reach, Rohs

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.