Plug, Nylon, Push-to-Connect 1/2 in
Mfr # 85620-08
Zoro # G916146929
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Fitting Connection Type
Tube
System of Measurement
Imperial
Overall Length
1 3/32 in
Standards
ISO 14743:2020, Reach, Rohs
Fitting Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85620-08
Zoro #
G916146929
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
1 3/32 in
Compatible Copper Tube Size
1/2 in
Fitting Tube Size Outer Diameter
1/2 in
Details
Fitting Connection Type
Tube
System of Measurement
Imperial
Item
Push-Fit Fitting Plug
Standards
ISO 14743:2020, Reach, Rohs
Fitting Material
Nylon
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Shape
Plug
For Media Type
Air, Non-Potable Water
Series
85620
Description
Push-Fit Fitting Plug, Fitting Connection Type Tube, Fitting Material Nylon, Fitting Tube Size Outer Diameter 1/2 in, Material Grade Not Applicable, Overall Length 1 3/32 in, Includes Pre-Applied Thread Sealant Not Applicable, Standards ISO 14743:2020, Reach, Rohs, Compatible Copper Tube Size 1/2 in, System of Measurement Imperial, Thread Sealant Type Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.