Zoro Homepage

Plug, Nylon, Push-to-Connect 12 mm

  • Mfr # 55620-12

  • Zoro # G216146896


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Fitting Material
Nylon
System of Measurement
Metric
Fitting Connection Type
Tube
Standards
ISO 14743:2020, Reach, Rohs
Overall Length
1 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55620-12
Zoro #
G216146896
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 3/32 in
Fitting Tube Size Outer Diameter
12 mm
Compatible Copper Tube Size
12 mm

Details

Fitting Material
Nylon
System of Measurement
Metric
Fitting Connection Type
Tube
Standards
ISO 14743:2020, Reach, Rohs
Item
Push-Fit Fitting Plug
Series
55620
Fitting Shape
Plug
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Push-Fit Fitting Plug, Fitting Connection Type Tube, Fitting Material Nylon, Fitting Tube Size Outer Diameter 12 mm, Material Grade Not Applicable, Overall Length 1 3/32 in, Includes Pre-Applied Thread Sealant Not Applicable, Standards ISO 14743:2020, Reach, Rohs, Compatible Copper Tube Size 12 mm, System of Measurement Metric, Thread Sealant Type Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.