Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Nylon, Push-to-Connect 1/4 in

  • Mfr # 85620-04

  • Zoro # G716146877


product price: $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

System of Measurement
Imperial
Fitting Material
Nylon
Fitting Connection Type
Tube
Overall Length
25/32 in
Standards
ISO 14743:2020, Reach, Rohs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85620-04
Zoro #
G716146877
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
25/32 in
Compatible Copper Tube Size
1/4 in
Fitting Tube Size Outer Diameter
1/4 in

Details

System of Measurement
Imperial
Fitting Material
Nylon
Fitting Connection Type
Tube
Item
Push-Fit Fitting Plug
Standards
ISO 14743:2020, Reach, Rohs
Series
85620
Operating Temperature - Minimum
-4 Degrees F
Fitting Shape
Plug
Operating Pressure - Maximum
290 psi
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
160 Degrees F

Description

Push-Fit Fitting Plug, Fitting Connection Type Tube, Fitting Material Nylon, Fitting Tube Size Outer Diameter 1/4 in, Material Grade Not Applicable, Overall Length 25/32 in, Includes Pre-Applied Thread Sealant Not Applicable, Standards ISO 14743:2020, Reach, Rohs, Compatible Copper Tube Size 1/4 in, System of Measurement Imperial, Thread Sealant Type Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.