Plug, Nylon, Push-to-Connect 14 mm
Mfr # 55620-14
Zoro # G416146931
product price: $4.19
/eaSold in multiples of 3 for $12.57
Key Features
Overall Length
1 1/32 in
Fitting Material
Nylon
Standards
ISO 14743:2020, Reach, Rohs
Fitting Connection Type
Tube
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55620-14
Zoro #
G416146931
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
1 1/32 in
Compatible Copper Tube Size
14 mm
Fitting Tube Size Outer Diameter
14 mm
Details
Fitting Material
Nylon
Item
Push-Fit Fitting Plug
Standards
ISO 14743:2020, Reach, Rohs
Fitting Connection Type
Tube
System of Measurement
Metric
Operating Temperature - Maximum
160 Degrees F
Series
55620
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
-4 Degrees F
Fitting Shape
Plug
Operating Pressure - Maximum
290 psi
Description
Push-Fit Fitting Plug, Fitting Connection Type Tube, Fitting Material Nylon, Fitting Tube Size Outer Diameter 14 mm, Material Grade Not Applicable, Overall Length 1 1/32 in, Includes Pre-Applied Thread Sealant Not Applicable, Standards ISO 14743:2020, Reach, Rohs, Compatible Copper Tube Size 14 mm, System of Measurement Metric, Thread Sealant Type Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.