Plug, Nylon, Push-to-Connect 5/32 in
Mfr # 85620-53
Zoro # G316146840
product price: $1.89
/eaSold in multiples of 6 for $11.34
Key Features
System of Measurement
Imperial
Fitting Connection Type
Tube
Overall Length
23/32 in
Standards
ISO 14743:2020, Reach, Rohs
Fitting Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85620-53
Zoro #
G316146840
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
23/32 in
Fitting Tube Size Outer Diameter
5/32 in
Compatible Copper Tube Size
5/32 in
Details
System of Measurement
Imperial
Fitting Connection Type
Tube
Item
Push-Fit Fitting Plug
Standards
ISO 14743:2020, Reach, Rohs
Fitting Material
Nylon
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
-4 Degrees F
For Media Type
Air, Non-Potable Water
Series
85620
Fitting Shape
Plug
Operating Temperature - Maximum
160 Degrees F
Description
Push-Fit Fitting Plug, Fitting Connection Type Tube, Fitting Material Nylon, Fitting Tube Size Outer Diameter 5/32 in, Material Grade Not Applicable, Overall Length 23/32 in, Includes Pre-Applied Thread Sealant Not Applicable, Standards ISO 14743:2020, Reach, Rohs, Compatible Copper Tube Size 5/32 in, System of Measurement Imperial, Thread Sealant Type Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.