Zoro Homepage

Plug, Nylon, Push-to-Connect 6 mm

  • Mfr # 55620-6

  • Zoro # G616146939


product price: $2.19
/ea

Key Features

System of Measurement
Metric
Fitting Connection Type
Tube
Fitting Material
Nylon
Standards
ISO 14743:2020, Reach, Rohs
Overall Length
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55620-6
Zoro #
G616146939
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
25/32 in
Compatible Copper Tube Size
6 mm
Fitting Tube Size Outer Diameter
6 mm

Details

System of Measurement
Metric
Item
Push-Fit Fitting Plug
Fitting Connection Type
Tube
Fitting Material
Nylon
Standards
ISO 14743:2020, Reach, Rohs
Series
55620
Operating Temperature - Maximum
160 Degrees F
Fitting Shape
Plug
Operating Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
290 psi
For Media Type
Air, Non-Potable Water

Description

Push-Fit Fitting Plug, Fitting Connection Type Tube, Fitting Material Nylon, Fitting Tube Size Outer Diameter 6 mm, Material Grade Not Applicable, Overall Length 25/32 in, Includes Pre-Applied Thread Sealant Not Applicable, Standards ISO 14743:2020, Reach, Rohs, Compatible Copper Tube Size 6 mm, System of Measurement Metric, Thread Sealant Type Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.