Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Polyamide, Tube 1/2 in

  • Mfr # 88610B-08

  • Zoro # G016146904


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Color
Black
Fitting Material
Polyamide
Overall Length
1 1/8 in
System of Measurement
Imperial
Standards
ISO 14743:2020, Reach, Rohs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88610B-08
Zoro #
G016146904
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 1/8 in
Fitting Tube Size Outer Diameter
1/2 in
Compatible Copper Tube Size
1/2 in

Details

Color
Black
Item
Push-Fit Fitting Plug
Fitting Material
Polyamide
System of Measurement
Imperial
Standards
ISO 14743:2020, Reach, Rohs
Fitting Connection Type
Tube
Operating Temperature - Maximum
160 Degrees F
Fitting Shape
Plug
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
290 psi
Series
88610B

Description

Push-Fit Cap, Fitting Connection Type Tube, Fitting Material Polyamide, Fitting Tube Size Outer Diameter 1/2 in, Material Grade Not Applicable, Overall Length 1 1/8 in, Includes Pre-Applied Thread Sealant Not Applicable, Color Black, Standards ISO 14743:2020, Reach, Rohs, Compatible Copper Tube Size 1/2 in, System of Measurement Imperial, Thread Sealant Type Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.