Plug, Polyamide, Tube 12 mm
Mfr # 50610-12
Zoro # G716146846
product price: $1.69
/eaSold in multiples of 6 for $10.14
Key Features
System of Measurement
Metric
Overall Length
1 5/8 in
Standards
ISO 14743:2020, Reach, Rohs
Fitting Material
Polyamide
Fitting Connection Type
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50610-12
Zoro #
G716146846
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
1 5/8 in
Fitting Tube Size Outer Diameter
12 mm
Compatible Copper Tube Size
12 mm
Details
System of Measurement
Metric
Item
Push-Fit Fitting Plug
Standards
ISO 14743:2020, Reach, Rohs
Fitting Material
Polyamide
Fitting Connection Type
Tube
Operating Pressure - Maximum
290 psi
Series
50610
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
160 Degrees F
Fitting Shape
Plug
Description
Push-Fit Cap, Fitting Connection Type Tube, Fitting Material Polyamide, Fitting Tube Size Outer Diameter 12 mm, Material Grade Not Applicable, Overall Length 1 5/8 in, Includes Pre-Applied Thread Sealant Not Applicable, Standards ISO 14743:2020, Reach, Rohs, Compatible Copper Tube Size 12 mm, System of Measurement Metric, Thread Sealant Type Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.