Plug, Polyamide, Tube 1/4 in
Mfr # 88610B-04
Zoro # G516146848
product price: $1.49
/eaSold in multiples of 7 for $10.43
Key Features
Fitting Connection Type
Tube
Color
Black
Overall Length
31/32 in
Standards
ISO 14743:2020, Reach, Rohs
System of Measurement
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88610B-04
Zoro #
G516146848
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
31/32 in
Fitting Tube Size Outer Diameter
1/4 in
Compatible Copper Tube Size
1/4 in
Details
Fitting Connection Type
Tube
Color
Black
Item
Push-Fit Fitting Plug
Standards
ISO 14743:2020, Reach, Rohs
System of Measurement
Imperial
Fitting Material
Polyamide
Fitting Shape
Plug
Series
88610B
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
-4 Degrees F
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
160 Degrees F
Description
Push-Fit Cap, Fitting Connection Type Tube, Fitting Material Polyamide, Fitting Tube Size Outer Diameter 1/4 in, Material Grade Not Applicable, Overall Length 31/32 in, Includes Pre-Applied Thread Sealant Not Applicable, Color Black, Standards ISO 14743:2020, Reach, Rohs, Compatible Copper Tube Size 1/4 in, System of Measurement Imperial, Thread Sealant Type Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.