Zoro Homepage

Plug, Polyamide, Tube 1/8 in

  • Mfr # 88610B-02

  • Zoro # G716146822


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

System of Measurement
Imperial
Color
Black
Fitting Material
Polyamide
Fitting Connection Type
Tube
Overall Length
23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88610B-02
Zoro #
G716146822
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
23/32 in
Fitting Tube Size Outer Diameter
1/8 in
Compatible Copper Tube Size
1/8 in

Details

System of Measurement
Imperial
Color
Black
Fitting Material
Polyamide
Item
Push-Fit Fitting Plug
Fitting Connection Type
Tube
Standards
ISO 14743:2020, Reach, Rohs
Fitting Shape
Plug
Operating Temperature - Maximum
160 Degrees F
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
290 psi
Series
88610B
Operating Temperature - Minimum
-4 Degrees F

Description

Push-Fit Cap, Fitting Connection Type Tube, Fitting Material Polyamide, Fitting Tube Size Outer Diameter 1/8 in, Material Grade Not Applicable, Overall Length 23/32 in, Includes Pre-Applied Thread Sealant Not Applicable, Color Black, Standards ISO 14743:2020, Reach, Rohs, Compatible Copper Tube Size 1/8 in, System of Measurement Imperial, Thread Sealant Type Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.