Zoro Homepage

Plug, Polyamide, Tube 4 mm

  • Mfr # 50610-4

  • Zoro # G716153646


product price: $1.19
/ea

Key Features

Fitting Connection Type
Tube
Standards
ISO 14743:2020, Reach, Rohs
Fitting Material
Polyamide
Overall Length
1 5/32 in
System of Measurement
Imperial/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50610-4
Zoro #
G716153646
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 5/32 in
Fitting Tube Size Outer Diameter
4 mm
Compatible Copper Tube Size
4 mm

Details

Fitting Connection Type
Tube
Standards
ISO 14743:2020, Reach, Rohs
Fitting Material
Polyamide
System of Measurement
Imperial/Metric
Item
Push-Fit Fitting Plug
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
-4 Degrees F
Series
50610
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Shape
Plug

Description

Push-Fit Cap, Fitting Connection Type Tube, Fitting Material Polyamide, Fitting Tube Size Outer Diameter 4 mm, Material Grade Not Applicable, Overall Length 1 5/32 in, Includes Pre-Applied Thread Sealant Not Applicable, Standards ISO 14743:2020, Reach, Rohs, Compatible Copper Tube Size 4 mm, System of Measurement Imperial/Metric, Thread Sealant Type Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.