Zoro Homepage

Plug, Polyamide, Tube 5 mm

  • Mfr # 50610-5

  • Zoro # G816146821


product price: $1.69
/ea
Sold in multiples of 6 for $10.14

Key Features

Fitting Material
Polyamide
Fitting Connection Type
Tube
System of Measurement
Metric
Overall Length
1 5/16 in
Standards
ISO 14743:2020, Reach, Rohs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50610-5
Zoro #
G816146821
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 5/16 in
Compatible Copper Tube Size
5 mm
Fitting Tube Size Outer Diameter
5 mm

Details

Fitting Material
Polyamide
Fitting Connection Type
Tube
System of Measurement
Metric
Item
Push-Fit Fitting Plug
Standards
ISO 14743:2020, Reach, Rohs
Fitting Shape
Plug
Series
50610
Operating Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
160 Degrees F
For Media Type
Air, Non-Potable Water

Description

Push-Fit Cap, Fitting Connection Type Tube, Fitting Material Polyamide, Fitting Tube Size Outer Diameter 5 mm, Material Grade Not Applicable, Overall Length 1 5/16 in, Includes Pre-Applied Thread Sealant Not Applicable, Standards ISO 14743:2020, Reach, Rohs, Compatible Copper Tube Size 5 mm, System of Measurement Metric, Thread Sealant Type Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.