Zoro Homepage

Plug, Polyamide, Tube 5/16 in

  • Mfr # 88610B-05

  • Zoro # G416146870


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Standards
ISO 14743:2020, Reach, Rohs
Fitting Connection Type
Tube
Color
Black
System of Measurement
Imperial
Fitting Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88610B-05
Zoro #
G416146870
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 1/32 in
Compatible Copper Tube Size
5/16 in
Fitting Tube Size Outer Diameter
5/16 in

Details

Standards
ISO 14743:2020, Reach, Rohs
Fitting Connection Type
Tube
Color
Black
System of Measurement
Imperial
Item
Push-Fit Fitting Plug
Fitting Material
Polyamide
Series
88610B
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
-4 Degrees F
Fitting Shape
Plug
For Media Type
Air, Non-Potable Water

Description

Push-Fit Cap, Fitting Connection Type Tube, Fitting Material Polyamide, Fitting Tube Size Outer Diameter 5/16 in, Material Grade Not Applicable, Overall Length 1 1/32 in, Includes Pre-Applied Thread Sealant Not Applicable, Color Black, Standards ISO 14743:2020, Reach, Rohs, Compatible Copper Tube Size 5/16 in, System of Measurement Imperial, Thread Sealant Type Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.