Zoro Homepage

Plug, Polyamide, Tube 8 mm

  • Mfr # 50610-8

  • Zoro # G816146869


product price: $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

Standards
ISO 14743:2020, Reach, Rohs
Fitting Material
Polyamide
System of Measurement
Metric
Overall Length
1 13/32 in
Fitting Connection Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50610-8
Zoro #
G816146869
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 13/32 in
Compatible Copper Tube Size
8 mm
Fitting Tube Size Outer Diameter
8 mm

Details

Standards
ISO 14743:2020, Reach, Rohs
Item
Push-Fit Fitting Plug
Fitting Material
Polyamide
System of Measurement
Metric
Fitting Connection Type
Tube
For Media Type
Air, Non-Potable Water
Series
50610
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
160 Degrees F
Fitting Shape
Plug

Description

Push-Fit Cap, Fitting Connection Type Tube, Fitting Material Polyamide, Fitting Tube Size Outer Diameter 8 mm, Material Grade Not Applicable, Overall Length 1 13/32 in, Includes Pre-Applied Thread Sealant Not Applicable, Standards ISO 14743:2020, Reach, Rohs, Compatible Copper Tube Size 8 mm, System of Measurement Metric, Thread Sealant Type Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.