Zoro Homepage

Strt, Brass, Push-Fit 4 mm, Metric 5 mm

  • Mfr # 50030N-4-M5

  • Zoro # G416146856


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
System of Measurement
Metric
Fitting Material
Brass
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Overall Length
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50030N-4-M5
Zoro #
G416146856
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
21 mm
Fitting Thread Size
M5
Fitting Side 2 Pipe Size
5 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Description

Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Brass, Fitting Thread Size M5, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 21 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE, Release Ring Material Composite

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.