Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Push-Fit 8 mm, FBSPP 1/4 in

  • Mfr # 50055N-8-1/4

  • Zoro # G216146902


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Fitting Material
Brass
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
System of Measurement
Metric
Color
Silver
Overall Length
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50055N-8-1/4
Zoro #
G216146902
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
34 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Thread Size
1/4"

Details

Item
Push To Connect Fitting
Fitting Material
Brass
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
System of Measurement
Metric
Color
Silver
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Compatible Tube Hardness
98 Shore A
Release Ring Material
Composite
Release Type
Collet
Finish
Nickel-Plated
Fitting Shape
Straight
For Media Type
Air, Gases
Operating Pressure - Maximum
20 bar
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
176 Degrees F
Series
50000N
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
NBR
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Vacuum Rating
290 psi
Fitting Side 2 Connection Type
FBSPP
Connector Type
Adapter

Description

Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Brass, Fitting Thread Size 1/4 In., Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 34 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE, Release Ring Material Composite

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.