Strt, Brass, TubeStem1/2in, Tube3/8in

  • Mfr # 88700-08-06

  • Zoro # G416146924


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Fitting Material
Brass
System of Measurement
Imperial
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Color
Blue/Silver
Overall Length
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88700-08-06
Zoro #
G416146924
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
43 mm
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Fitting Material
Brass
System of Measurement
Imperial
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Color
Blue/Silver
Item
Swift Fit Push To Connect Fitting
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Vacuum Rating
290 psi
Release Ring Material
Composite
Operating Temperature - Maximum
176 Degrees F
Release Type
Collet
Fitting Side 1 Connection Type
Tube Stem
Operating Temperature - Minimum
-4 Degrees F
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
For Media Type
Air, Gases
Operating Pressure - Maximum
290.08 psi
Thread Sealant Type
NBR
Connector Type
Reducer
Compatible Tube Hardness
98 Shore A
Finish
Nickel-Plated
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 2 Connection Type
Tube
Series
88
Fitting Shape
Straight

Description

Swift Fit Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Brass, Fitting Thread Size Not Applicable, Color Blue/Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 43 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.