Strt, Brass, TubeStem1/4in, Tube5/32in

  • Mfr # 88700-04-53

  • Zoro # G516146855


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Fitting Material
Brass
Overall Length
30 mm
Color
Blue/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88700-04-53
Zoro #
G516146855
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
30 mm
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
5/32 in

Details

Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Item
Swift Fit Push To Connect Fitting
Fitting Material
Brass
Color
Blue/Silver
System of Measurement
Imperial
Operating Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
290.08 psi
Vacuum Rating
290 psi
Finish
Nickel-Plated
Connector Type
Reducer
Release Ring Material
Composite
Fitting Side 1 Connection Type
Tube Stem
Compatible Tube Hardness
98 Shore A
Series
88
Fitting Side 2 Connection Type
Tube
Operating Temperature - Maximum
176 Degrees F
For Media Type
Air, Gases
Release Type
Collet
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Fitting Shape
Straight
Thread Sealant Type
NBR

Description

Swift Fit Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Brass, Fitting Thread Size Not Applicable, Color Blue/Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 30 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.