Zoro Homepage

Strt, Nylon, Push-Fit1/4", TubeStem5/16"

  • Mfr # 85705-04-05

  • Zoro # G516146954


product price: $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Fitting Material
Nylon
Color
Black/Blue
Overall Length
38 1/2 mm
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85705-04-05
Zoro #
G516146954
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
38 1/2 mm
Fitting Side 2 Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Fitting Material
Nylon
Color
Black/Blue
Item
Swift Fit Push To Connect Fitting
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
System of Measurement
Imperial
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
For Media Type
Air
Operating Temperature - Minimum
-4 Degrees F
Fitting Shape
Straight
Thread Sealant Type
NBR
Operating Pressure - Maximum
290.08 psi
Compatible Tube Hardness
98 Shore A
Fitting Side 1 Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Maximum
176 Degrees F
Fitting Side 2 Connection Type
Tube Stem
Release Type
Collet
Vacuum Rating
290 psi
Series
85000
Release Ring Material
Composite

Description

Swift Fit Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size Not Applicable, Color Black/Blue, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 38 1/2 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.