Zoro Homepage

Strt, Nylon, Push-Fit5/16", TubeStem1/4"

  • Mfr # 85700-05-04

  • Zoro # G616146885


product price: $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Fitting Material
Nylon
Color
Black/Blue
Overall Length
39 mm
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85700-05-04
Zoro #
G616146885
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
39 mm
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Swift Fit Push To Connect Fitting
Fitting Material
Nylon
Color
Black/Blue
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
System of Measurement
Imperial
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Operating Pressure - Maximum
290.08 psi
Operating Temperature - Maximum
176 Degrees F
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Series
85000
Connector Type
Reducer
Fitting Side 1 Connection Type
Push-to-Connect
Release Type
Collet
Fitting Shape
Straight
Thread Sealant Type
NBR
Vacuum Rating
290 psi
Operating Temperature - Minimum
-4 Degrees F
For Media Type
Air
Release Ring Material
Composite
Fitting Side 2 Connection Type
Tube Stem
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Hardness
98 Shore A

Description

Swift Fit Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size Not Applicable, Color Black/Blue, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 39 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.