Strt, Nylon, Push-Fit5/16", TubeStem3/8"
Mfr # 85705-05-06
Zoro # G216146940
product price: $2.69
/eaSold in multiples of 4 for $10.76
Key Features
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Overall Length
43 mm
System of Measurement
Imperial
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Fitting Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85705-05-06
Zoro #
G216146940
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
43 mm
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Details
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Item
Swift Fit Push To Connect Fitting
System of Measurement
Imperial
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Fitting Material
Nylon
Color
Black/Blue
Release Ring Material
Composite
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Vacuum Rating
290 psi
Operating Temperature - Minimum
-4 Degrees F
Fitting Shape
Straight
Release Type
Collet
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Operating Pressure - Maximum
290.08 psi
Thread Sealant Type
NBR
Compatible Tube Hardness
98 Shore A
Fitting Side 2 Connection Type
Tube Stem
Operating Temperature - Maximum
176 Degrees F
Series
85000
Description
Swift Fit Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size Not Applicable, Color Black/Blue, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 43 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.