Strt, Nylon, Push-Fit5/32", TubeStem1/4"
Mfr # 85705-53-04
Zoro # G116146880
product price: $2.19
/eaSold in multiples of 5 for $10.95
Key Features
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Color
Black/Blue
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Overall Length
36 mm
System of Measurement
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85705-53-04
Zoro #
G116146880
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
36 mm
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Details
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Color
Black/Blue
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Item
Swift Fit Push To Connect Fitting
System of Measurement
Imperial
Fitting Material
Nylon
Compatible Tube Hardness
98 Shore A
Series
85000
Fitting Side 1 Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Type
Collet
Operating Pressure - Maximum
290.08 psi
Operating Temperature - Minimum
-4 Degrees F
Thread Sealant Type
NBR
Operating Temperature - Maximum
176 Degrees F
For Media Type
Air
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Vacuum Rating
290 psi
Fitting Side 2 Connection Type
Tube Stem
Fitting Shape
Straight
Release Ring Material
Composite
Description
Swift Fit Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size Not Applicable, Color Black/Blue, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 36 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.