Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Push-Fit 10 mm, MBSPP 1/2 in

  • Mfr # 60020-10-1/2

  • Zoro # G216146889


product price: $47.69
/ea

Key Features

Fitting Material
Stainless Steel
Overall Length
30 mm
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60020-10-1/2
Zoro #
G216146889
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
30 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Thread Size
1/2
Fitting Side 2 Pipe Size
1/2 in

Details

Fitting Material
Stainless Steel
Item
Push To Connect Fitting
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
System of Measurement
Metric
Color
Silver
For Media Type
Air, Gases
Operating Pressure - Maximum
20 bar
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Release Type
Collet
Thread Sealant Type
FKM
Fitting Shape
Straight
Vacuum Rating
290 psi
Series
60000
Operating Temperature - Maximum
392 Degrees F
Fitting Side 2 Connection Type
MBSPP
Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
316L
Compatible Tube Hardness
98 Shore A
Operating Temperature - Minimum
5 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included

Description

Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Stainless Steel, Fitting Thread Size 1/2, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 30 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.