Zoro Homepage

Strt, SS, Push-Fit 12 mm, Push-Fit 10 mm

  • Mfr # 60040-12-10

  • Zoro # G916146912


product price: $69.49
/ea

Key Features

Overall Length
44 mm
Color
Silver
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
System of Measurement
Metric
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60040-12-10
Zoro #
G916146912
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
44 mm
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Push To Connect Fitting
Color
Silver
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
System of Measurement
Metric
Fitting Material
Stainless Steel
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Connector Type
Reducer
Release Type
Collet
Operating Temperature - Minimum
5 Degrees F
Operating Temperature - Maximum
392 Degrees F
Vacuum Rating
290 psi
Thread Sealant Type
FKM
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Gases
Compatible Tube Hardness
98 Shore A
Fitting Side 2 Connection Type
Push-to-Connect
Series
60000
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
316L
Fitting Shape
Straight
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Operating Pressure - Maximum
20 bar

Description

Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Stainless Steel, Fitting Thread Size Not Applicable, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 44 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.