Tee, Nylon, Push-Fit 1/4", 5/32", 1/4"
Mfr # 85230-04-53-04
Zoro # G216146933
product price: $4.59
/eaSold in multiples of 3 for $13.77
Key Features
Application
Automation
System of Measurement
Imperial
Standards
REACH, RoHS
Overall Length
1 5/8 in
Fitting Material
Fiberglass-Reinforced Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85230-04-53-04
Zoro #
G216146933
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
1 5/8 in
Fitting Side 2 Tube Outer Diameter
5/32 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Details
Item
Push-Fit Tee Fitting
Application
Automation
System of Measurement
Imperial
Standards
REACH, RoHS
Fitting Material
Fiberglass-Reinforced Nylon
Fitting Shape
Union Tee
Fitting Side 2 Connection Type
Tube
Operating Temperature - Minimum
-4 Degrees F
Connector Type
Union
Fitting Side 3 Connection Type
Tube
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Tube
Operating Pressure - Maximum
290 psi
Series
85230
Operating Temperature - Maximum
176 Degrees F
Description
Push-Fit Tee Fitting, Application Automation, Includes Pre-Applied Thread Sealant Not Applicable, Fitting Material Fiberglass-Reinforced Nylon, Overall Length 1 5/8 in, Standards REACH, RoHS
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.