Zoro Homepage

Tee, Push-Fit 6 mm, 6 mm, Metric 5 mm

  • Mfr # 55215-6-M5

  • Zoro # G516146824


product price: $3.89
/ea

Key Features

Standards
REACH, RoHS
System of Measurement
Metric
Application
Automation
Fitting Material
Fiberglass-Reinforced Nylon
Overall Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55215-6-M5
Zoro #
G516146824
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 5/8 in
Fitting Thread Size
M5
Fitting Side 3 Tube Outer Diameter
6 mm
Fitting Side 1 Pipe Size
6 mm
Compatible Copper Tube Size
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
5 mm

Description

Push-Fit Tee Fitting, Application Automation, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Material Fiberglass-Reinforced Nylon, Overall Length 1 5/8 in, Standards REACH, RoHS, Compatible Copper Tube Size 6 mm, Fitting Thread Size M5

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.