Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Push-Fit 6 mm, 6 mm, MBSPP

  • Mfr # 60215X-6-M5

  • Zoro # G716146839


product price: $65.39
/ea

Key Features

Application
Automation, Food Process
Overall Length
1 13/32 in
Fitting Material
Stainless Steel
System of Measurement
Metric
Standards
NSF Certified Food Safe, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60215X-6-M5
Zoro #
G716146839
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 13/32 in
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
5 mm
Compatible Copper Tube Size
6 mm
Fitting Side 1 Pipe Size
6 mm
Fitting Side 3 Tube Outer Diameter
6 mm
Fitting Thread Size
M5

Details

Application
Automation, Food Process
Fitting Material
Stainless Steel
System of Measurement
Metric
Standards
NSF Certified Food Safe, REACH, RoHS
Item
Push-Fit Wye Fitting
Fitting Shape
Tee
Fitting Side 3 Connection Type
Tube
Material Grade
316L
Thread Sealant Type
Reusable FKM Thread Seal
For Media Type
Compressed Air, Food
Operating Temperature - Minimum
5 Degrees F
Fitting Side 1 Connection Type
Tube
Fitting Features
Swivel
Operating Temperature - Maximum
392 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
Metric
Series
60215X

Description

Push-Fit Wye Fitting, Application Automation, Food Process, Material Grade 316L, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Material Stainless Steel, Overall Length 1 13/32 in, Standards NSF Certified Food Safe, REACH, RoHS, Compatible Copper Tube Size 6 mm, Fitting Thread Size M5

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.