Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" MNPT Nickle Brass Check Valve

  • Mfr # 82663-04

  • Zoro # G2814752


product price: $9.29
/ea

Key Features

Sub-Category
Brass
Inlet (In.)
M5
Outlet (In.)
M5
Material of Construction
Nickle Brass
Max. Pressure (PSI)
116 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82663-04
Zoro #
G2814752
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4"
Length
1-1/4"
Width
45/64"
Overall Height
1"
Hex Size (In.)
9/16 in
Length (In.)
1 1/4 in
Hex Size
45/64"

Details

Sub-Category
Brass
Inlet (In.)
M5
Outlet (In.)
M5
Item
Check Valve
Material of Construction
Nickle Brass
Max. Pressure (PSI)
116 psi
Cracking Pressure (PSI)
3 psi
Connection Type
MNPT
Spring Material
Steel
Mounting
Horizontal
Max. Temp. (F)
176 Degrees F
Max. Temp.
160 Degrees F
Seal Material
NBR
Cracking Pressure
3 psi
Material
Nickel Brass
Mounting Position
Horizontal
Seat Material
Brass
Seal
NBR
Type
Male
Application
Air Compressor

Description

Check Valve, Male, Inlet (In.) M5, Outlet (In.) M5, Nickel Brass, Max. Pressure (PSI) 116 psi, Cracking Pressure (PSI) 3 psi, Hex Size (In.) 9/16 in, Max. Temp. (F) 176 Degrees F, Horizontal Mounting, Length (In.) 1 1/4 in, Steel Spring Material, NBR Seal, Air Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.