Aignep Usa
1/4" Tube x Universal Thread SS Compression Male Elbow
Mfr # 60111X-04-04
Zoro # G5097526
original price:
$75.88
31% off
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fittings Sub-Category Elbows
- Connection Type Push-to-Connect x Universal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 59" Outside Length, 5/8" Top Width, 1 Ribs (5VX590)
- PIX Belt, BX Cogged, 21/32 x 119 in. OC (BX116)
- TOMPKINS HOSE SLEEVE NYLON 1.59 in., Sold per Foot (460010)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi, Valve Type: Soft Seat (ST25-0A150)
- AIGNEP USA Union Mender, Composite, 3/8" X 1/4" Tube (85040-06-04)
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-1/2-PK3)
- AIGNEP USA Tube Union, 6mm Tube Sz, Brass, PK5 (50040N-6-PK5)
- AIGNEP USA Elbow Connector, 45/64" Hex, 10mm Tube (55110-10-1/4)
- AIGNEP USA PTC Fittings Kit, 36 Pieces, 1/2 In Size (87861-08)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 3/8, PK3 (87000-06-08)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-03AS)
- Aignep Usa Push On Hose Fittings